Check Availability
  • GLAD 

    13 gal. Extra Heavy Trash Bags, White, Coreless Roll of 40

  • Item # 21GP25
  • Mfr. Model # 78361
  • (83)
13 gal. Extra Heavy Trash Bags, White, Coreless Roll of 40 Trash Bags,13 gal.,0.78 mil,PK40 Trash Bags,13 gal.,0.78 mil,PK40 Trash Bags,13 gal.,0.78 mil,PK40 Trash Bags,13 gal.,0.78 mil,PK40 Trash Bags,13 gal.,0.78 mil,PK40 Trash Bags,13 gal.,0.78 mil,PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Glad® OdorShield® Trash Bags are strong and help keep the area smelling fresh and clean. OdorShield technology and Febreze neutralize strong odors for up to 5 days. The bags' diamond texture stretches around objects, which helps prevent rips and tears. Reinforcing bands at the top, middle, and bottom add strength and help reduce overall plastic waste.
A 3-ply drawstring grips the trash can to keep the liner in place until you're ready to take it out, then makes closing and carrying the bag easy. These odor-reducing trash bags are great for everyday or seasonal use in kitchens and other commercial and residential facilities.
Show More Close
 

Technical Specifications

Item # 21GP25
Mfr. Model # 78361
UNSPSC #47121701
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Trash Bags
Capacity 13 gal.
Strength Rating Extra Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 27-1/2"
Bag Closure Type Drawstring
Thickness 0.78 mil
Seal Flat
Package Configuration Coreless Roll
Bags per Roll/Pack 40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms