Check Availability
  • GLAD 

    13 gal. Extra Heavy Trash Bags, White, Flat Pack of 26

  • Item # 21GP24
  • Mfr. Model # 70036
  • (1)
13 gal. Extra Heavy Trash Bags, White, Flat Pack of 26 Trash Bags,13 gal.,0.85 mil,PK26 Trash Bags,13 gal.,0.85 mil,PK26 Trash Bags,13 gal.,0.85 mil,PK26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GladĀ® Tall Kitchen Handle-Tie Trash Bags have built-in, cross-tying handles to help make rubbish collection more convenient. The strong, dependable handles let you easily lift and carry a full bag for disposal. The trash can liners are good for use in schools, day-care centers, and other commercial facilities.
Show More Close
 

Technical Specifications

Item # 21GP24
Mfr. Model # 70036
UNSPSC #47121701
Shipping Weight 1.25 lbs
Country of Origin Canada *
Item Trash Bags
Capacity 13 gal.
Strength Rating Extra Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 28"
Height 28"
Bag Closure Type Easy Tie
Thickness 0.85 mil
Seal Flat
Package Configuration Flat Pack
Bags per Roll/Pack 26
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms