Check Availability
  • GL HUYETT 

    Stainless Steel Extended Prong Retaining Cotter Pin, 2-1/2" L, 1/4" Pin Dia.

  • Item # 5TU31
  • Mfr. Model # WWG-250-2500-80
Stainless Steel Extended Prong Retaining Cotter Pin, 2-1/2" L, 1/4" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TU31
Mfr. Model # WWG-250-2500-80
UNSPSC #31163204
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade 316
Fastener Finish Plain
Pin Dia. 1/4"
Fastener Length 2-1/2"
Meets/Exceeds IFI, ANSI/ASME B 18.8.1
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions