Check Availability
  • Garden Hose Nozzles
  • GILMOUR 

    Water Nozzle Adjustable Flow Control;250 psi

  • Item # 498X28
  • Mfr. Model # 840182-1001
Water Nozzle Adjustable Flow Control;250 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 498X28
Mfr. Model # 840182-1001
UNSPSC #0
Shipping Weight 0.53 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Insulated Handle, Ergonomic Grip
Construction Metal
Connection 3/4" GHT
Flow Rate 24 gpm
Max. Pressure 250 psi
Max. Temp. 100 Degrees F
Color Gray/Red
Flow Control Adjustable
Length 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In