Check Availability
  • Garden Hose Nozzles
  • GILMOUR 

    Twist;Water Nozzle Twist Flow Control;60 psi

  • Item # 1HLV6
  • Mfr. Model # 852812-1001
  • (1)
Twist;Water Nozzle Twist Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This adjustable twist nozzle adjusts from a fine spray to a powerful stream in a variety of watering and cleaning applications. It fits most standard garden hoses and adjusts the spray pattern and flow rate with a simple twist. Brass construction.
Show More Close
 

Technical Specifications

Item # 1HLV6
Mfr. Model # 852812-1001
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 0.3 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Adjusting Self Centering
Construction Brass
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Brass
Flow Control Twist
Length 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms