Check Availability
  • GILMOUR 

    Spray Nozzle Trigger Flow Control;100 psi

  • Item # 425Y01
  • Mfr. Model # 839132-1001
Spray Nozzle Trigger Flow Control;100 psi Spray Nozzle,Pistol Grip Design,Aqua Spray Nozzle,Pistol Grip Design,Aqua Spray Nozzle,Pistol Grip Design,Aqua Spray Nozzle,Pistol Grip Design,Aqua Spray Nozzle,Pistol Grip Design,Aqua
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425Y01
Mfr. Model # 839132-1001
UNSPSC #40141731
Shipping Weight 0.59 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Design Pistol Grip
Features Swivel Connect
Construction Metal
Connection 3/4" GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 100 psi
Max. Temp. 100 Degrees F
Color Aqua
Flow Control Trigger
Length 8-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms