Check Availability
  • GILMOUR 

    Spray Nozzle Trigger Flow Control;100 psi

  • Item # 425X96
  • Mfr. Model # 837102-1001
Spray Nozzle Trigger Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425X96
Mfr. Model # 837102-1001
UNSPSC #40141731
Shipping Weight 0.58 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Design Pistol Grip
Features Swivel Connect
Construction Plastic
Connection 3/4" GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 100 psi
Max. Temp. 100 Degrees F
Color Aqua
Flow Control Trigger
Length 8-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms