Check Availability
  • GILMOUR 

    Pistol Grip;Water Nozzle Twist Flow Control;125 psi

  • Item # 45HE13
  • Mfr. Model # 855052-1001
Pistol Grip;Water Nozzle Twist Flow Control;125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty pistol-grip nozzle is crush proof and handles high-pressure water flow. Offers thumb control that allows you to adjust the water flow with one touch, eliminating squeezing. Has twist nozzle that fits most standard garden hoses and features a soft comfort handle. Adjustable front tip alters spray from powerful jet to a light rinse. Gives twice the water flow of standard nozzles. All zinc body withstand tough jobs and frequent use.
Show More Close
 

Technical Specifications

Item # 45HE13
Mfr. Model # 855052-1001
UNSPSC #40141731
Catalog Page 1013
Shipping Weight 0.79 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Thumb Control, Heavy Duty Zinc Coupling, Crush Proof
Construction Zinc
Connection 3/4" NFT
Max. Pressure 125 psi
Max. Temp. 100 Degrees F
Color Gray/Red
Flow Control Twist
Length 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms