Check Availability
  • GILMOUR 

    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

  • Item # 15X957
  • Mfr. Model # 857302-1001
Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15X957
Mfr. Model # 857302-1001
UNSPSC #40141731
Catalog Page 1013
Shipping Weight 0.5 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Threaded Front
Construction Brass Stem/Steel Exterior
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Metal
Flow Control Trigger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms