Check Availability
  • GILMOUR PRO 

    Front Trigger;Industrial Nozzle Rubber Flow Control;100 psi

  • Item # 2LPN2
  • Mfr. Model # 855022-1001
  • (4)
Front Trigger;Industrial Nozzle Rubber Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pistol-grip spray nozzle features a metal handle and a flow-control turn knob.
Show More Close
 

Technical Specifications

Item # 2LPN2
Mfr. Model # 855022-1001
UNSPSC #40141731
Catalog Page 1013
Shipping Weight 1.15 lbs
Country of Origin China *
Item Industrial Nozzle
Nozzle Design Pistol Grip
Features Front Trigger Adjustable Spray
Construction Die Cast Zinc Body and Brass Spray Tip
Connection GHT
Flow Rate Adjustable Spray/Front Trigger
Max. Pressure 100 psi
Max. Temp. 160 Degrees F
Color Red/Black
Flow Control Rubber
Length 6-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms