Check Availability
  • GHS SAFETY 

    Wall Chart, Chemical/HAZMAT Training

  • Item # 10X329
  • Mfr. Model # GHS1010
Wall Chart, Chemical/HAZMAT Training
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Centers provide a central place for easy access for GHS materials.
Show More Close
 

Technical Specifications

Item # 10X329
Mfr. Model # GHS1010
UNSPSC #60106108
Catalog Page 1941
Shipping Weight 0.6 lbs
Country of Origin Canada *
Item Wall Chart
Safety Training and Reference Material Subject Chemical Safety
Safety Training and Reference Material Title Chemical/HAZMAT Training
Language English
Video Length No Video
Height 24"
Width 36"
Depth 1/16"
Provides Compliance with Globally Harmonized System
Regulations Covered Globally Harmonized System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms