Check Availability
  • GHS SAFETY 

    Training Workbook,Chemical/Hazmat

  • Item # 10X335
  • Mfr. Model # GHS2003
Training Workbook,Chemical/Hazmat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In an agreement reached under the United Nations, countries all over the world are adopting a single approach to classifying chemical hazards, designing warning labels, and organizing information on safety data sheets. Each GHS training component will help you train your entire workforce.
Show More Close
 

Technical Specifications

Item # 10X335
Mfr. Model # GHS2003
UNSPSC #60106108
Shipping Weight 0.7 lbs
Country of Origin Canada *
Item Training Workbook
Safety Training and Reference Material Subject Chemical Safety
Safety Training and Reference Material Title Chemical/HAZMAT Training
Language English
Video Length No Video
Number of Pages 82
Height 11"
Width 8-1/2"
Depth 1/2"
Provides Training for Globally Harmonized System
For Use With 10X336 DVD
Regulations Covered Globally Harmonized System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms