Check Availability
  • GHS SAFETY 

    Training DVD, Workplace HazCom Safety, GHS

  • Item # 21EJ09
  • Mfr. Model # GHS2016
Training DVD, Workplace HazCom Safety, GHS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21EJ09
Mfr. Model # GHS2016
UNSPSC #60106108
Shipping Weight 16.55 lbs
Country of Origin Canada *
Item Right-To-Know Center
Safety Training and Reference Material Subject Workplace Safety
Safety Training and Reference Material Title Workplace HazCom Safety - Complete GHS Kit
Language Spanish
Video Length No Video
Height 14"
Width 14"
Depth 7"
Provides HazCom Training
Regulations Covered 29 CFR 1910.1200
Includes Instructor Manual, Student Manual, , GHS Cards, SDS Booklets and Certificate of Completion
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms