Check Availability
  • GHS SAFETY 

    SDS Awareness Decal, Plastic, 4" x 4", 10 PK

  • Item # 21YP72
  • Mfr. Model # GHS1301
SDS Awareness Decal, Plastic, 4" x 4", 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YP72
Mfr. Model # GHS1301
UNSPSC #55121718
Shipping Weight 0.05 lbs
Country of Origin Canada *
Item SDS Awareness Decal
Legend SDS
Material Plastic
Height 4"
Width 4"
Header No Header
Legend Style Text
Language English
Mounting Style Adhesive-Backed
Sign Shape Diamond
Write on Surface No
Standards OSHA 29 CFR 1910.1200
* This product's country of origin is subject to change

Welcome Sign In