Check Availability
  • GHS SAFETY 

    Paper GHS Shipping Label, 4" Height, 4" Width

  • Item # 41G480
  • Mfr. Model # GHS1282
Paper GHS Shipping Label, 4" Height, 4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41G480
Mfr. Model # GHS1282
UNSPSC #55121606
Shipping Weight 2.2 lbs
Country of Origin Canada *
Item GHS Shipping Label
Material Paper
Legend Not a Controlled Product Under GHS
Height 4"
Width 4"
Legend Color Black
Background Color White
Header No Header
Language English
Legend Style Symbol and Text
Write on Surface No
Self-Adhesive Yes
Shape Square
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms