Check Availability
Chemical, Gas or Hazardous Materials Tag, Synthetic, 6"H x 3"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof tag is sized to work with 1/2" Globally Harmonized System pictograms and PPE label pads.
Show More Close
 

Technical Specifications

Item # 10X373
Mfr. Model # GHS1043
UNSPSC #55121503
Shipping Weight 0.28 lbs
Country of Origin Canada *
Item Tag
Legend Globally Harmonized System
Height 6"
Width 3"
Background Color White
Header No Header
Language English
Grommet Material Metal
Shape Rectangle
Write on Surface Yes
Standards Globally Harmonized System
Tag Material Synthetic
Subject Matter Chemical, Gas or Hazardous Materials
Tag Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms