Check Availability
  • GHENT 

    Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 48"H x 96"W, Ivory

  • Item # 48GD73
  • Mfr. Model # PA34896VX-185
Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 48"H x 96"W, Ivory Message Center,96" W,48" H,Ivory
Qty
  • Web Price
    $1,356.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Ghent Enclosed Vinyl Bulletin Board to display messages, pictures, and important information securely, indoors or out. Unlike cork boards, this vinyl board can be used outdoors without breaking down or molding when exposed to weather or humidity, as long as it is hung under an awning or overhang. The 3-door enclosed message center features shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame, so you can post the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. The ivory color vinyl tack surface hides pin holes and holds up under repeated tacking, for years of reliable service. Features a Satin aluminum frame and includes 2 keys.
Show More Close
 

Technical Specifications

Item # 48GD73
Mfr. Model # PA34896VX-185
UNSPSC #44111501
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Vinyl
Width 96"
Height 48"
Board Frame Material Aluminum
Frame Color Silver
Board Color Ivory
Number of Doors 3
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.