Check Availability
  • GHENT 

    Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 36"H x 48"W, Ivory

  • Item # 48GD69
  • Mfr. Model # PA23648VX-185
Push-Pin Outdoor Enclosed Bulletin Board, Vinyl, 36"H x 48"W, Ivory Message Center,48" W,36" H,Ivory Message Center,48" W,36" H,Ivory Message Center,48" W,36" H,Ivory Message Center,48" W,36" H,Ivory Message Center,48" W,36" H,Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD69
Mfr. Model # PA23648VX-185
UNSPSC #44111501
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Vinyl
Width 48"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Ivory
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions