Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Natural

  • Item # 8WTU0
  • Mfr. Model # PW13624K
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 24"W, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ghent single-door Enclosed Cork Bulletin Board is an excellent way to securely display messages, pictures, and important information. The board has a self-healing natural cork surface so that, no matter how many times you staple, tack, or pin something to the board, your message will stay in place, and it is hand-made to ensure that the cork surface will not peel or flake from the backing. Shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame mean that you can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. Features an Oak wood frame and includes 2 keys. Recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 8WTU0
Mfr. Model # PW13624K
UNSPSC #44111907
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 24"
Height 36"
Board Frame Material Wood
Frame Color Oak
Board Color Natural
Number of Doors 1
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions