Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 48"H x 72"W, Natural

  • Item # 8EEV8
  • Mfr. Model # PA34872K
Push-Pin Indoor Enclosed Bulletin Board, Cork, 48"H x 72"W, Natural Enclosed Bulletin Board,Cork,72x48 In. Enclosed Bulletin Board,Cork,72x48 In.
Qty
  • Web Price
    $1,044.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering.
Show More Close
 

Technical Specifications

Item # 8EEV8
Mfr. Model # PA34872K
UNSPSC #44111907
Catalog Page 1373
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 72"
Height 48"
Board Frame Material Aluminum
Frame Color Silver
Board Color Natural
Number of Doors 3
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions