Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural

  • Item # 8AWX0
  • Mfr. Model # PA23648K
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In. Enclosed Bulletin Board,Cork,36x48 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering.
Show More Close
 

Technical Specifications

Item # 8AWX0
Mfr. Model # PA23648K
UNSPSC #44111907
Catalog Page 1373
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 48"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Natural
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions