Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural

  • Item # 8AWD3
  • Mfr. Model # PW23648K
Push-Pin Indoor Enclosed Bulletin Board, Cork, 36"H x 48"W, Natural Enclosed Bulletin Board,Cork,36x48 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ghent 2-door Enclosed Cork Bulletin Board is an excellent way to securely display messages, pictures, and important information. The self-healing natural cork surface keeps your message in-place no matter how many times you staple, tack, or pin something to the board, and hand-made construction helps ensure that the cork surface will not peel or flake from the backing. Shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame mean that you can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. Features a natural-finish Oak wood frame and includes 2 keys. Recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 8AWD3
Mfr. Model # PW23648K
UNSPSC #44111907
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Cork
Width 48"
Height 36"
Board Frame Material Wood
Frame Color Oak
Board Color Natural
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close