Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Vinyl, 42-1/8"H x 27-3/4"W, Twilight

  • Item # 48GE02
  • Mfr. Model # SILH20403
Push-Pin Indoor Enclosed Bulletin Board, Vinyl, 42-1/8"H x 27-3/4"W, Twilight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GE02
Mfr. Model # SILH20403
UNSPSC #44111501
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Vinyl
Width 27-3/4"
Height 42-1/8"
Board Frame Material Aluminum
Frame Color Silver/Black
Board Color Twilight
Number of Doors 1
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.