Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 60"W, Natural

  • Item # 48GD90
  • Mfr. Model # PW23660K
Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 60"W, Natural Message Center,60" W,36" H,Natural
Qty
  • Web Price
    $659.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ghent 2-door Enclosed Cork Bulletin Board is an excellent way to securely display messages, pictures, and important information. The hand-made board has a self-healing natural cork surface so that, no matter how many times you staple, tack, or pin something to the board, your message will stay in place, and it is hand-made to ensure that the cork surface will not peel or flake from the backing. Shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame mean that you can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. Features an Oak wood frame and includes 2 keys. Recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD90
Mfr. Model # PW23660K
UNSPSC #44111501
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Cork/Fiberboard
Width 60"
Height 36"
Board Frame Material Wood
Frame Color Oak
Board Color Natural
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions