Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 60"W, Natural

  • Item # 48GD87
  • Mfr. Model # PN23660K
Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 60"W, Natural
Qty
  • Web Price
    $676.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD87
Mfr. Model # PN23660K
UNSPSC #44111501
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Cork/Fiberboard
Width 60"
Height 36"
Board Frame Material Wood
Frame Color Walnut
Board Color Natural
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions