Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 24"W, Natural

  • Item # 48GD79
  • Mfr. Model # PB13624K
Push-Pin Indoor Enclosed Bulletin Board, Cork/Fiberboard, 36"H x 24"W, Natural Message Center,24" W,Natural Message Center,24" W,Natural
Qty
  • Web Price
    $442.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ghent 1-door Enclosed Cork Bulletin Board lets you display messages, pictures, and important information securely, behind a shatter-proof acrylic panel, with flush-mount locks and full-length door hinges. Install the message center in high-traffic, public areas without worrying about damage or tampering. The natural cork board is self-healing, meaning that holes made from repeated and frequent tacking will disappear, so you can staple, tack, or pin your messages in-place and be confident that they'll stay. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, for additional protection from vandalism. Includes a Bronze aluminum frame and 2 keys. Recommended for indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD79
Mfr. Model # PB13624K
UNSPSC #44111501
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Cork/Fiberboard
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Bronze
Board Color Natural
Number of Doors 1
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.