Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Fabric/Fiberboard, 36"H x 48"W, Gray

  • Item # 48GD67
  • Mfr. Model # PA23648F-91
Push-Pin Indoor Enclosed Bulletin Board, Fabric/Fiberboard, 36"H x 48"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD67
Mfr. Model # PA23648F-91
UNSPSC #44111501
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Message Center
Board Style Push-Pin
Board Material Fabric/Fiberboard
Width 48"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Gray
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.