Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Recycled Rubber, 36"H x 48"W, Black

  • Item # 19TR36
  • Mfr. Model # PWC23648TR-BK
Push-Pin Indoor Enclosed Bulletin Board, Recycled Rubber, 36"H x 48"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 19TR36
Mfr. Model # PWC23648TR-BK
UNSPSC #44111907
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Recycled Rubber
Width 48"
Height 36"
Board Frame Material Wood
Frame Color Cherry
Board Color Black
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions