Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Fabric, 33-3/4"H x 46-7/8"W, Black

  • Item # 19TR01
  • Mfr. Model # OVK3-F95
Push-Pin Indoor Enclosed Bulletin Board, Fabric, 33-3/4"H x 46-7/8"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 19TR01
Mfr. Model # OVK3-F95
UNSPSC #44111907
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Fabric
Width 46-7/8"
Height 33-3/4"
Board Frame Material Aluminum
Frame Color Black
Board Color Black
Number of Doors 2
Door Type Sliding
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.