Check Availability
  • GHENT 

    Push-Pin Indoor Enclosed Bulletin Board, Recycled Rubber, 36"H x 48"W, Confetti

  • Item # 10F283
  • Mfr. Model # PA23648TR-CF
Push-Pin Indoor Enclosed Bulletin Board, Recycled Rubber, 36"H x 48"W, Confetti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Textured surface is made with 90% recycled materials and is self-healing. Features lockable hinged doors with shatter-resistant acrylic panels.
Show More Close
 

Technical Specifications

Item # 10F283
Mfr. Model # PA23648TR-CF
UNSPSC #44111907
Catalog Page 1372
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Push-Pin
Board Material Recycled Rubber
Width 48"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Confetti
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close