Check Availability
  • GHENT 

    Push-Pin Bulletin Board, Recycled Rubber, 36"H x 46-1/2"W, Tan

  • Item # 48GC90
  • Mfr. Model # ATR34-TN
Push-Pin Bulletin Board, Recycled Rubber, 36"H x 46-1/2"W, Tan
Qty
  • Web Price
    $208.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GC90
Mfr. Model # ATR34-TN
UNSPSC #44111907
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Tan
Board Frame Material Aluminum
Width 46-1/2"
Height 36"
Frame Color Silver
For Use Offices, Schools, Events
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.