Check Availability
  • GHENT 

    Push-Pin Bulletin Board, Recycled Rubber, 48-5/8"H x 48-5/8"W, Confetti

  • Item # 19TR52
  • Mfr. Model # WTR44-CF
Push-Pin Bulletin Board, Recycled Rubber, 48-5/8"H x 48-5/8"W, Confetti
Qty
  • Web Price
    $269.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TR52
Mfr. Model # WTR44-CF
UNSPSC #44111907
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Confetti
Board Frame Material Wood
Width 48-5/8"
Height 48-5/8"
Frame Color Natural
For Use Indoors
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions