Check Availability
  • GHENT 

    Push-Pin Bulletin Board, Recycled Rubber, 48-1/2"H x 96-1/2"W, Black

  • Item # 19TP47
  • Mfr. Model # ATR48-BK
Push-Pin Bulletin Board, Recycled Rubber, 48-1/2"H x 96-1/2"W, Black
Qty
  • Web Price
    $398.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TP47
Mfr. Model # ATR48-BK
UNSPSC #44111907
Shipping Weight 92.0 lbs
Country of Origin USA *
Item Bulletin Board
Board Material Recycled Rubber
Board Color Black
Board Frame Material Aluminum
Width 96-1/2"
Height 48-1/2"
Frame Color Silver
For Use Indoors
Board Style Push-Pin
Mounting/Mobility Type Wall Mounted
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.