Check Availability
  • GHENT 

    Plastic Magnetic Glass Markerboard Magnets, 1-13/64"W, Black

  • Item # 38ER84
  • Mfr. Model # HMYREMAG6
Plastic Magnetic Glass Markerboard Magnets, 1-13/64"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38ER84
Mfr. Model # HMYREMAG6
UNSPSC #44111905
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Magnetic Glass Markerboard Magnets
Material Plastic
Color Black
Height 1-13/64"
Width 1-13/64"
Depth 15/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.