Check Availability
Plastic Letter Label Kit for Letter Boards, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UX99
Mfr. Model # LG1-12
UNSPSC #60111304
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Letter Label Kit
For Use With Letter Boards
Color White
Material Plastic
Includes Set of (324) 1-1/2" Gothic Characters
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In