Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 144-1/2"W, White

  • Item # 8XCR0
  • Mfr. Model # M1-412-4
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 144-1/2"W, White DryEraseBrd,Magnetic,Porcelain,144-1/2"W DryEraseBrd,Magnetic,Porcelain,144-1/2"W DryEraseBrd,Magnetic,Porcelain,144-1/2"W DryEraseBrd,Magnetic,Porcelain,144-1/2"W
Qty
  • Web Price
    $1,160.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable whiteboards feature a porcelain-on-steel surface that resists scratching, denting, or staining. Magnetic surface adds versatility. Great for everyday use.
Show More Close
 

Technical Specifications

Item # 8XCR0
Mfr. Model # M1-412-4
UNSPSC #44111905
Catalog Page 1368
Shipping Weight 114.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-1/2"
Dry Erase Width 144-1/2"
Depth 9/16"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Accessory Tray, Marker, Eraser, L-Hangers
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions