Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Projection Board, Wall Mounted, 48-1/2"H x 48-1/2"W, White

  • Item # 8RAM0
  • Mfr. Model # PRM1-44-4
Matte-Finish Porcelain Dry Erase Projection Board, Wall Mounted, 48-1/2"H x 48-1/2"W, White
Qty
  • Web Price
    $559.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® Proma dry erase projection board features a low luster, porcelain-on-steel finish that can reduce projection glare by up to 70% compared to other standard markerboards. Model has an aluminum framed magnetic surface that functions as a projection screen, dry-erase board, and as a durable surface for displaying other visual aids. Ideal for slideshows and presentations. 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 8RAM0
Mfr. Model # PRM1-44-4
UNSPSC #44101604
Shipping Weight 39.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Projection Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-1/2"
Dry Erase Width 48-1/2"
Depth 1-7/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Frame Color Silver
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Maprail 2", Accessory Tray, Marker, Eraser, L-Hangers
Item Dry Erase Projection Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.