Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 72-1/2"W, White

  • Item # 48GD98
  • Mfr. Model # RNM146
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 72-1/2"W, White
Qty
  • Web Price
    $640.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ghent® Renewal dry erase board is the easy way to update an old or worn out board. It’s designed to attach directly over the existing framed board—no need to remove the old dry erase board. The Renewal board features a 28-ga. porcelain writing surface completely surrounded by aluminum trim with no marker tray. Pre-drilled holes in the frame ease installation. The porcelain marker surface won’t ghost or stain. 50-yr. limited manufacturer’s warranty.
Note: The Renewal dry erase board is designed to cover the the exact size of the original board including the frame, but not the tray.
Show More Close
 

Technical Specifications

Item # 48GD98
Mfr. Model # RNM146
UNSPSC #44111905
Shipping Weight 62.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-1/2"
Dry Erase Width 72-1/2"
Depth 2-5/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes N/A
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions