Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 76-1/8"H x 52-3/8"W, White

  • Item # 48GD55
  • Mfr. Model # NEX224MMP
Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 76-1/8"H x 52-3/8"W, White
Qty
  • Web Price
    $2,058.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® Nexus Partition is a double-sided 6 ft. x 4 ft. dry erase board surface and presentation space. This mobile work surface is suitable for open office locations where there are no fixed walls for a traditional whiteboard installation. Partition has attachable easel pegs where you can add additional Nexus tablets (sold separately) for additional workspace. Model comes with a side mount marker/eraser holder. 10-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GD55
Mfr. Model # NEX224MMP
UNSPSC #44111905
Shipping Weight 102.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 76-1/8"
Dry Erase Width 52-3/8"
Depth 25-1/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Rounded
Includes Accessory Holder, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.