Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 57-3/8"H x 40-3/8"W, White

  • Item # 48GD53
  • Mfr. Model # NEX223MMP
Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 57-3/8"H x 40-3/8"W, White
Qty
  • Web Price
    $1,500.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ghent® Nexus Jr. partition is a movable display panel with a compact, 4 ft. x 3 ft. dry erase board. Rolling casters allow you to move the display panel wherever it’s needed making it ideal for temporary workout spaces or for team collaborative meetings. Model is designed for seated-height applications and suitable for ADA compliance. The attachable easel pegs allow you to add additional Nexus tablets (sold separately) for additional work space.
Show More Close
 

Technical Specifications

Item # 48GD53
Mfr. Model # NEX223MMP
UNSPSC #44111905
Shipping Weight 64.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 57-3/8"
Dry Erase Width 40-3/8"
Depth 25-1/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Rounded
Includes Accessory Holder, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions