Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 76-1/8"H x 76-3/8"W, White

  • Item # 48GD52
  • Mfr. Model # NEX206MW-FR
Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 76-1/8"H x 76-3/8"W, White
Qty
  • Web Price
    $2,996.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® Nexus IdeaWall dry erase board has a large 4 ft. x 6 ft. markerboard work surface and an expandable presentation space. Model is double-side for additional work space and has attachable easel pegs for adding tablets (sold separately) for additional room. Model comes with a side-mount marker/erase holder. 10-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GD52
Mfr. Model # NEX206MW-FR
UNSPSC #44111905
Shipping Weight 96.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 76-1/8"
Dry Erase Width 76-3/8"
Depth 25-1/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Frame Color Frosted
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Rounded
Includes Accessory Holder, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.