Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-5/8"H x 144-5/8"W, White

  • Item # 48GD37
  • Mfr. Model # M1W-412-4
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-5/8"H x 144-5/8"W, White DryEraseBrd,Magnetic,Porcelain,144-5/8"W DryEraseBrd,Magnetic,Porcelain,144-5/8"W DryEraseBrd,Magnetic,Porcelain,144-5/8"W DryEraseBrd,Magnetic,Porcelain,144-5/8"W DryEraseBrd,Magnetic,Porcelain,144-5/8"W
Qty
  • Web Price
    $1,192.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® dry erase board features a durable, 28-ga. porcelain-on-steel surface mounted to a 3/8” backing for extra strength. The wear-resistant, bright white surface won’t stain or ghost even from repeated use. The SmartPak accessory tray detaches to ease installation. 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GD37
Mfr. Model # M1W-412-4
UNSPSC #44111905
Shipping Weight 116.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-5/8"
Dry Erase Width 144-5/8"
Depth 7/8"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Frame Color Oak
Board Frame Material Wood
Frame Material Wood
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Accessory Tray, Marker, Eraser, L-Hangers
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.