Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Music Staff Board, Mobile/Casters, 78-1/4"H x 53-1/4"W, White

  • Item # 48GD14
  • Mfr. Model # GARM1M134-MS1
Matte-Finish Porcelain Dry Erase Music Staff Board, Mobile/Casters, 78-1/4"H x 53-1/4"W, White
Qty
  • Web Price
    $1,166.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® dry erase board features a durable porcelain surface with permanent music staff lines. Model has reinforced legs for stability and includes 4 casters (2 locking). 10-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GD14
Mfr. Model # GARM1M134-MS1
UNSPSC #44111905
Shipping Weight 60.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Music Staff Board
Board Properties Magnetic, Reversible
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 78-1/4"
Dry Erase Width 53-1/4"
Depth 20"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Accessory Tray, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.