Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 120"W, White

  • Item # 48GD12
  • Mfr. Model # DFMGY410
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48"H x 120"W, White
Qty
  • Web Price
    $1,513.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® DecoAurora dry erase board has four multi-faceted corner connectors and color insert strips for a highly complementary look. The 3/4"W thermoplastic PVC inserts add a splash of color and help conceal the wall mounting hardware. Includes an accessory tray.
Show More Close
 

Technical Specifications

Item # 48GD12
Mfr. Model # DFMGY410
UNSPSC #44111905
Shipping Weight 84.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48"
Dry Erase Width 120"
Depth 3-1/2"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Frame Color Gray
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Rounded
Includes Accessory Tray, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.