Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 78-1/4"H x 53-1/4"W, White

  • Item # 48GC84
  • Mfr. Model # ARM1M134
Matte-Finish Porcelain Dry Erase Board, Mobile/Casters, 78-1/4"H x 53-1/4"W, White DryErase Brd,Magnetic,Porcelain,53-1/4"W DryErase Brd,Magnetic,Porcelain,53-1/4"W DryErase Brd,Magnetic,Porcelain,53-1/4"W DryErase Brd,Magnetic,Porcelain,53-1/4"W
Qty
  • Web Price
    $964.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® double-side dry erase board features a durable porcelain surface and a reversing mechanism that’s designed to make flipping from one side to the other quick and easy. Model comes with durable, steel lock clamps that allow you to adjust and secure the board in any position, plus a full-length accessory tray. Unit has reinforced legs for stability and includes 4 casters (2 locking). 10-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GC84
Mfr. Model # ARM1M134
UNSPSC #44111905
Shipping Weight 60.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Mobile/Casters
Board Color White
Dry Erase Height 78-1/4"
Dry Erase Width 53-1/4"
Depth 20"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Accessory Tray, (4) Markers, Eraser
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.