Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 96-1/2"W, White

  • Item # 48GC78
  • Mfr. Model # A2M48-M
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 96-1/2"W, White
Qty
  • Web Price
    $892.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ghent® Centurion magnetic dry erase board features durable porcelain-on-steel construction that resists denting, scratching, staining and is suitable for everyday use. Model includes a map rail that lets you display maps, notes, posters, or other reference materials. 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GC78
Mfr. Model # A2M48-M
UNSPSC #44111905
Shipping Weight 73.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-1/2"
Dry Erase Width 96-1/2"
Depth 1/2"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Maprail 2", Accessory Tray, Marker, Eraser, L-Hangers
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.