Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 96-1/2"W, White

  • Item # 48GC77
  • Mfr. Model # A2M48
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-1/2"H x 96-1/2"W, White
Qty
  • Web Price
    $852.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ghent® Centurion magnetic dry erase board features durable porcelain-on-steel construction that resists denting, scratching, staining and is suitable for everyday use. 50-yr. limited manufacturer’s warranty.
Show More Close
 

Technical Specifications

Item # 48GC77
Mfr. Model # A2M48
UNSPSC #44111905
Shipping Weight 73.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-1/2"
Dry Erase Width 96-1/2"
Depth 1/2"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Frame Material Aluminum
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes Accessory Tray, Marker, Eraser, L-Hangers
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions