Check Availability
  • GHENT 

    Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-5/8"H x 120-5/8"W, White

  • Item # 48GC63
  • Mfr. Model # 14UPM410
Matte-Finish Porcelain Dry Erase Board, Wall Mounted, 48-5/8"H x 120-5/8"W, White
Qty
  • Web Price
    $919.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48GC63
Mfr. Model # 14UPM410
UNSPSC #44111905
Shipping Weight 105.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Board Color White
Dry Erase Height 48-5/8"
Dry Erase Width 120-5/8"
Depth 1/4"
Dry Erase Surface Finish Matte
Adjustable Height Range Not Adjustable
Board Frame Material No Frame
Dry Erase Surface Type Porcelain
Corner Shape Square
Includes N/A
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.