Check Availability
  • Enclosed Bulletin Boards
  • GHENT 

    Letter Board Outdoor Enclosed Bulletin Board, Vinyl, 36"H x 24"W, Black

  • Item # 48GD61
  • Mfr. Model # PA13624BX-BK
Letter Board Outdoor Enclosed Bulletin Board, Vinyl, 36"H x 24"W, Black
Qty
  • Web Price
    $515.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD61
Mfr. Model # PA13624BX-BK
UNSPSC #44111501
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Message Center
Board Style Letter Board
Board Material Vinyl
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Black
Number of Doors 1
Door Type Hinged
Includes Locks, (2) Keys, Set of 3/4" Gothic Letters, Numbers and Characters (327)
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms