Check Availability
  • GHENT 

    Letter Board Indoor Enclosed Bulletin Board, Felt, 36"H x 24"W, Black

  • Item # 4GHL6
  • Mfr. Model # PA13624B-BK
Letter Board Indoor Enclosed Bulletin Board, Felt, 36"H x 24"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This enclosed felt board features a sturdy aluminum frame, mounting hardware, and shatter-resistant acrylic swing doors with locks for tamperproof message display. Full-length piano hinges give doors extra support. Includes 3⁄4" gothic-font letters, numbers, and characters. Additional white plastic letter sets sold separately.
Show More Close
 

Technical Specifications

Item # 4GHL6
Mfr. Model # PA13624B-BK
UNSPSC #44111907
Shipping Weight 23.95 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Letter Board
Board Material Felt
Width 24"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Black
Number of Doors 2
Door Type Hinged
Includes Locks, (2) Keys, Set of 3/4" Gothic Letters, Numbers and Characters (327)
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close